

€104.54/ pieceexcl. VAT
€126.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | 37X10 |
Height | 10 mm |
Width (top) | 37 mm |
Angle (degrees) | 28 ° |
Inner length | 850 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.412 kg |