GATES

GATES Variable Speed Belt MULTI-SPEED 23X8-1000Li

  • ERIKS:895776
  • Manufacturer:5412571181531
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Multi-Speed
Type
23X8
Height
8 mm
Width (top)
23 mm
Angle (degrees)
26 °
Inner length
1000 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Weight
0.213 kg