

€40.36/ pieceexcl. VAT
€48.84incl. VAT
Sold per: 83Min. order: 83
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | 13X6 |
Height | 6 mm |
Width (top) | 13 mm |
Angle (degrees) | 26 ° |
Inner length | 900 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.079 kg |