

€234.60/ pieceexcl. VAT
€283.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® |
Type | 8V/25N |
Pitch | 28.6 mm |
Height | 23 mm |
Width (top) | 25 mm |
Outside length | 3810 mm |
Outside length | 150 in |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 315 mm |
Weight | 2.11 kg |