






€100.54/ pieceexcl. VAT
€121.65incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® |
Type | SPB/5V |
Height | 13 mm |
Width (top) | 16 mm |
Thickness | 13 mm |
Angle (degrees) | 40 ° |
Number of ribs | 1 |
Effective length (ISO) | 3750 mm |
Reference length (ISO) | 3750 mm |
Outside length | 3775 mm |
Outside length | 148.6 in |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 160 mm |
Maximum belt speed | 30-35 m/s |
Weight | 0.843 kg |