GATES

GATES V-belt Super HC® MN moulded notch narrow section SPA2482MN

  • ERIKS:1020683
  • Manufacturer:5412571102574
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Super HC® MN
Type
SPA
Height
10 mm
Width (top)
13 mm
Reference length (ISO)
2482 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C
Minimum disc diameter
100 mm
Maximum belt speed
30-35 m/s
Weight
0.28 kg