GATES

GATES V-belt Super HC® MN moulded notch narrow section SPA1957MN

  • ERIKS:875503
  • Manufacturer:5412571102376
Image 1
Save to list
Not available in webshop

Sold per: 83Min. order: 83

2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Super HC® MN
Type
SPA
Height
10 mm
Width (top)
13 mm
Reference length (ISO)
1957 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C
Minimum disc diameter
100 mm
Maximum belt speed
30-35 m/s
Weight
0.221 kg