




€691.02/ pieceexcl. VAT
€836.13incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® |
Type | SPB |
Reference length (ISO) | 5000 mm |
Temperature resistance | from -30 to 60 °C |