

€26.90/ pieceexcl. VAT
€32.55incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad-Power™ |
Type | XPZ/3VX |
Height | 8 mm |
Width (top) | 10 mm |
Thickness | 8 mm |
Angle (degrees) | 41 ° |
Number of ribs | 1 |
Effective length (ISO) | 1587 mm |
Reference length (ISO) | 1587 mm |
Outside length | 1590 mm |
Outside length | 62.6 in |
Material | EPDM |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
With top layer | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -50 to 130 °C |
DIN standard | DIN 7753 |
American model | 3VX626 |