

€46.78/ pieceexcl. VAT
€56.60incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Powerated® |
Type | 5L |
Height | 0.375 mm |
Width (top) | 0.65625 mm |
Outside length | 965 mm |
Outside length | 38 in |
Material | CR (polychloroprene) |
Tensile Cord | Aramid |
Sheathed | Yes |
Oil resistant | Yes |
Maximum belt speed | 30-35 m/s |
Weight | 0.172 kg |