

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Powerated® |
Type | 4L |
Height | 0.3125 mm |
Width (top) | 0.5 mm |
Outside length | 610 mm |
Outside length | 24 in |
Material | CR (polychloroprene) |
Tensile Cord | Aramid |
Sheathed | Yes |
Oil resistant | Yes |
Maximum belt speed | 30-35 m/s |
Weight | 0.082 kg |