




€40.81/ pieceexcl. VAT
€49.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polyflex® |
Type | 5M |
Height | 3.3 mm |
Width (top) | 5 mm |
Angle (degrees) | 60 ° |
Effective length (ISO) | 1180 mm |
Material | PU (Polyurethane) |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -54 to 60 °C |
Weight | 0.016 kg |