






€13.37/ pieceexcl. VAT
€16.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power™ |
Type | A/13 |
Height | 8 mm |
Width (top) | 13 mm |
Thickness | 8 mm |
Angle (degrees) | 36 ° |
Number of ribs | 1 |
Effective length (ISO) | 686 mm |
Reference length (ISO) | 686 mm |
Inner length | 650 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Statically conductive according to ISO 1813 | No |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |