GATES

GATES V-belt Delta Narrow™ wrapped narrow section SPC11200

  • ERIKS:11320607
  • Manufacturer:5414465319648
Image 1
Save to list

€286.35/ pieceexcl. VAT

€346.48incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Narrow™
Type
SPC
Height
18 mm
Width (top)
22 mm
Reference length (ISO)
11200 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C
DIN standard
DIN 7753