GATES

GATES V-belt Delta Narrow™ wrapped narrow section SPB1850

  • ERIKS:11320562
  • Manufacturer:5414465318603
Image 1
Save to list

€28.94/ pieceexcl. VAT

€35.02incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Narrow™
Type
SPB
Height
13 mm
Width (top)
16 mm
Reference length (ISO)
1850 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C
DIN standard
DIN 7753