

€37.31/ pieceexcl. VAT
€45.15incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Delta Narrow |
Type | V-belt |
Height | 13 mm |
Width (top) | 16 mm |
Thickness | 13 mm |
Angle (degrees) | 40 ° |
Number of ribs | 1 |
Effective length (ISO) | 2450 mm |
Reference length (ISO) | 2450 mm |
Effective length (RMA) | 2450 mm |
Outside length | 2475 mm |
Inner length | 2450 mm |
Material | Elastic rubber |
Colour | Black |
Tensile Cord | Polyester |
Sheathed | No |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Oil resistant | Yes |
Temperature resistance | from -30 to 70 °C |