GATES

GATES V-belt, Delta Narrow Series, 12.95 mm WD, 1749.55 mm LG, SPA, Elastic rubber

  • ERIKS:14603165
  • Manufacturer:5414465586552
Image 1
Save to list

€18.89/ pieceexcl. VAT

€22.86incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Narrow
Type
V-belt
Height
10 mm
Width (top)
12.95 mm
Thickness
10 mm
Angle (degrees)
40 °
Number of ribs
1
Effective length (ISO)
1749.55 mm
Reference length (ISO)
1749.55 mm
Effective length (RMA)
1749.55 mm
Outside length
1883 mm
Inner length
1749.55 mm
Material
Elastic rubber
Colour
Black
Tensile Cord
Polyester
Sheathed
No
Shape-toothed model
No
Double V-profile model
No
With top layer
No
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C