

€7.13/ pieceexcl. VAT
€8.63incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Delta Classic |
Type | Z |
Height | 6 mm |
Width (top) | 10 mm |
Thickness | 6 mm |
Angle (degrees) | 40 ° |
Number of ribs | 1 |
Effective length (ISO) | 572 mm |
Reference length (ISO) | 572 mm |
Inner length | 521 mm |
Material | SBR |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Statically conductive according to ISO 1813 | No |
Oil resistant | Yes |
Temperature resistance | from -30 to 70 °C |
DIN standard | DIN 2215 |