GATES

GATES V-belt, Delta Classic Series, Type A/13, SBR, 991mmx13mm, 1 Rib

  • ERIKS:11320763
  • Manufacturer:5414465288487
Image 1
Save to list

€8.86/ pieceexcl. VAT

€10.72incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Classic
Type
A/13
Height
8 mm
Width (top)
13 mm
Thickness
8 mm
Angle (degrees)
40 °
Number of ribs
1
Effective length (ISO)
991 mm
Reference length (ISO)
991 mm
Inner length
940 mm
Material
SBR
Colour
Black
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
No
Double V-profile model
No
With top layer
No
Statically conductive according to ISO 1813
No
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C