

€10.88/ pieceexcl. VAT
€13.16incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Delta Classic |
Type | V-belt |
Height | 11 mm |
Width (top) | 17 mm |
Thickness | 11 mm |
Angle (degrees) | 40 ° |
Number of ribs | 1 |
Effective length (ISO) | 945 mm |
Reference length (ISO) | 945 mm |
Effective length (RMA) | 945 mm |
Inner length | 945 mm |
Material | Elastic rubber |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 70 °C |