GATES

GATES V-belt, Delta Classic Series, 17 mm WD, 1560 mm LG, Section B, Elastic rubber

  • ERIKS:11320883
  • Manufacturer:5414465295898
Image 1
Save to list

€18.81/ pieceexcl. VAT

€22.76incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Classic
Type
V-belt
Height
11 mm
Width (top)
17 mm
Thickness
11 mm
Angle (degrees)
40 °
Number of ribs
1
Effective length (ISO)
1560 mm
Reference length (ISO)
1560 mm
Effective length (RMA)
1560 mm
Inner length
1560 mm
Material
Elastic rubber
Colour
Black
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C