GATES

GATES V-belt Delta Classic™ classic section Z25.5 10x648Li

  • ERIKS:12717807
  • Manufacturer:5414465286735
Image 1
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Classic™
Type
Z/10
Height
6 mm
Width (top)
10 mm
Reference length (ISO)
670 mm
Inner length
648 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C
DIN standard
DIN 2215