GATES

GATES V-belt Delta Classic™ classic section D233 32x5925Li

  • ERIKS:12717898
  • Manufacturer:5414465358388
Image 1
Save to list

€182.40/ pieceexcl. VAT

€220.70incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Classic™
Type
D/32
Height
19 mm
Width (top)
32 mm
Reference length (ISO)
6000 mm
Inner length
5925 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C
DIN standard
DIN 2215