GATES

GATES V-belt Delta Classic™ classic section A39 13x990Li

  • ERIKS:11320765
  • Manufacturer:5414465288548
Image 1
Image 2
Image 1
Image 2
Save to list

€9.24/ pieceexcl. VAT

€11.18incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Delta Classic™
Type
A/13
Height
8 mm
Width (top)
13 mm
Reference length (ISO)
1020 mm
Inner length
990 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 70 °C
DIN standard
DIN 2215