
€1,137.26/ pieceexcl. VAT
€1,376.08incl. VAT
Estimated delivery date - 16/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power® |
Type | E/40 |
Height | 23 mm |
Width (top) | 38 mm |
Reference length (ISO) | 10752 mm |
Inner length | 10672 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 11.946 kg |