GATES

GATES V-Belt Classic Section HI-POWER® DUBL-V CC75 22x1980Ld

  • ERIKS:1025904
  • Manufacturer:5412571061390
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Hi-Power® Dubl-V
Type
CC/22
Height
17 mm
Width (top)
22 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Shape-toothed model
No
Double V-profile model
Yes
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C
Minimum disc diameter
180 mm
Maximum belt speed
30-35 m/s
Weight
0.943 kg