

€95.20/ pieceexcl. VAT
€115.19incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power® Dubl-V |
Type | AA/13 |
Height | 10 mm |
Width (top) | 13 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 85 mm |
Maximum belt speed | 30-35 m/s |
Weight | 0.263 kg |