

€243.79/ pieceexcl. VAT
€294.99incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power® |
Type | D/32 |
Height | 19 mm |
Width (top) | 32 mm |
Reference length (ISO) | 5030 mm |
Inner length | 4955 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 315 mm |
Maximum belt speed | 30-35 m/s |
Weight | 3.56 kg |