




€94.61/ pieceexcl. VAT
€114.48incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power® |
Type | C/22 |
Height | 12 mm |
Width (top) | 22 mm |
Reference length (ISO) | 3508 mm |
Inner length | 3450 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 180 mm |
Maximum belt speed | 30-35 m/s |
Weight | 1.27 kg |