

€803.58/ pieceexcl. VAT
€972.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-037 |
Series | Polychain® GT TB |
Type | 14M-037 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 14 mm |
Belt width | 37 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 356.51 mm |
Outside diameter | 353.71 mm |
Total width | 51 mm |
Taper Lock | 3020 |
Model | 7 |
Weight | 16.1 kg |
F | 51 mm |
L | 51 mm |
A | 314 mm |