

€258.94/ pieceexcl. VAT
€313.32incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-062 |
Series | Polychain® GT TB |
Type | 8M-062 |
Material | Steel |
Number of teeth | 60 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 152.79 mm |
Outside diameter | 151.19 mm |
Flange diameter | 158 mm |
Total width | 72 mm |
Taper Lock | 2517 |
Model | 6F |
Weight | 4.7 kg |
F | 72 mm |
K | 13.5 mm |
M | 13.5 mm |
L | 45 mm |
A | 121 mm |