

€1,266.16/ pieceexcl. VAT
€1,532.05incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-125 |
Series | Polychain® GT TB |
Type | 14M-125 |
Material | Steel |
Number of teeth | 56 |
Pitch | 14 mm |
Belt width | 125 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 249.55 mm |
Outside diameter | 246.76 mm |
Flange diameter | 256 mm |
Total width | 141 mm |
Taper Lock | 3525 |
Model | 6F |
Weight | 21.6 kg |
F | 141 mm |
K | 38 mm |
M | 38 mm |
A | 207 mm |
L | 65 mm |