

€710.64/ pieceexcl. VAT
€859.87incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-068 |
Series | Polychain® GT TB |
Type | 14M-068 |
Material | Grey cast iron |
Number of teeth | 56 |
Pitch | 14 mm |
Belt width | 68 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 249.55 mm |
Outside diameter | 246.76 mm |
Flange diameter | 256 mm |
Total width | 84 mm |
Taper Lock | 3525 |
Model | 6F |
Weight | 16.8 kg |
F | 84 mm |
K | 9.5 mm |
M | 9.5 mm |
L | 65 mm |
A | 207 mm |