

€73.53/ pieceexcl. VAT
€88.97incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-062 |
Series | Polychain® GT TB |
Type | 8M-062 |
Material | Steel |
Number of teeth | 50 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Taper Lock | 2517 |