

€209.14/ pieceexcl. VAT
€253.06incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-068 |
Series | Polychain® GT TB |
Type | 14M-068 |
Material | Steel |
Number of teeth | 48 |
Pitch | 14 mm |
Belt width | 68 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Taper Lock | 3020 |