

€66.96/ pieceexcl. VAT
€81.02incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-048 |
Series | Polychain® GT TB |
Type | 14M-048 |
Material | Steel |
Number of teeth | 48 |
Pitch | 14 mm |
Belt width | 48 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Taper Lock | 2517 |