

€136.54/ pieceexcl. VAT
€165.21incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-036 |
Series | Polychain® GT TB |
Type | 8M-036 |
Material | Steel |
Number of teeth | 45 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 114.59 mm |
Outside diameter | 112.99 mm |
Flange diameter | 120 mm |
Taper Lock | 2012 |
Model | 3F |
Weight | 1.87 kg |
F | 45 mm |