

€141.77/ pieceexcl. VAT
€171.54incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-062 |
Series | Polychain® GT TB |
Type | 8M-062 |
Material | Steel |
Number of teeth | 40 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 101.86 mm |
Outside diameter | 100.26 mm |
Flange diameter | 106 mm |
Taper Lock | 2012 |
Model | 3F |
Weight | 2.06 kg |
F | 72 mm |