

€364.13/ pieceexcl. VAT
€440.60incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT PB |
Type | 14M-068 |
Series | Polychain® GT PB |
Type | 14M-068 |
Material | Steel |
Number of teeth | 36 |
Pitch | 14 mm |
Belt width | 68 mm |
Bore type | Pilot bore |
Maximum bore | 100 mm |
Pitch circle diameter | 160.43 mm |
Outside diameter | 157.63 mm |
Flange diameter | 168 mm |
Total width | 104 mm |
Model | 1F |
Weight | 11.7 kg |
F | 84 mm |
L | 104 mm |