

€272.52/ pieceexcl. VAT
€329.75incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-037 |
Series | Polychain® GT TB |
Type | 14M-037 |
Material | Steel |
Number of teeth | 34 |
Pitch | 14 mm |
Belt width | 37 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 151.52 mm |
Outside diameter | 148.72 mm |
Flange diameter | 160 mm |
Total width | 51 mm |
Taper Lock | 2517 |
Model | 6F |
Weight | 3.8 kg |
F | 51 mm |
A | 109 mm |
L | 45 mm |