

€66.69/ pieceexcl. VAT
€80.69incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-021 |
Series | Polychain® GT TB |
Type | 8M-021 |
Material | Steel |
Number of teeth | 28 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
Pitch circle diameter | 71.3 mm |
Outside diameter | 69.7 mm |
Flange diameter | 75 mm |
Total width | 30 mm |
Taper Lock | 1210 |
Model | 3F |
Weight | 0.41 kg |
F | 30 mm |
L | 25 mm |