

€169.21/ pieceexcl. VAT
€204.74incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-020 |
Series | Polychain® GT TB |
Type | 14M-020 |
Material | Steel |
Number of teeth | 28 |
Pitch | 14 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 124.78 mm |
Outside diameter | 121.98 mm |
Flange diameter | 128 mm |
Taper Lock | 2012 |
Model | 3F |
Weight | 1.66 kg |
F | 33 mm |