

€13.57/ pieceexcl. VAT
€16.42incl. VAT
33 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-021 |
Series | Polychain® GT TB |
Type | 8M-021 |
Material | Steel |
Number of teeth | 25 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Taper Lock | 1108 |