

€505.60/ pieceexcl. VAT
€611.78incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-021 |
Series | Polychain® GT TB |
Type | 8M-021 |
Material | Grey cast iron |
Number of teeth | 140 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 356.51 mm |
Outside diameter | 354.91 mm |
Total width | 72 mm |
Taper Lock | 3020 |
Model | 10 |
Weight | 9 kg |
F | 30 mm |
K | 10.5 mm |
M | 10.5 mm |
A | 325 mm |
L | 51 mm |