

€1,510.56/ pieceexcl. VAT
€1,827.78incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-068 |
Series | Polychain® GT TB |
Type | 14M-068 |
Material | Grey cast iron |
Number of teeth | 140 |
Pitch | 14 mm |
Belt width | 68 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 623.89 mm |
Outside diameter | 621.09 mm |
Total width | 84 mm |
Taper Lock | 3525 |
Model | 8 |
Weight | 55 kg |
F | 84 mm |
K | 9.5 mm |
M | 9.5 mm |
A | 581 mm |
L | 65 mm |