

€595.80/ pieceexcl. VAT
€720.92incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 8M-062 |
Series | Polychain® GT TB |
Type | 8M-062 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 285.21 mm |
Outside diameter | 283.61 mm |
Total width | 72 mm |
Taper Lock | 3020 |
Model | 7 |
Weight | 12.1 kg |
F | 72 mm |
K | 10.5 mm |
M | 10.5 mm |
A | 253 mm |
L | 51 mm |