

€1,492.30/ pieceexcl. VAT
€1,805.68incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polychain® GT TB |
Type | 14M-090 |
Series | Polychain® GT TB |
Type | 14M-090 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 14 mm |
Belt width | 90 mm |
Bore type | Tapered bore |
Maximum bore | 125 mm |
Pitch circle diameter | 499.11 mm |
Outside diameter | 496.31 mm |
Total width | 106 mm |
Taper Lock | 4535 |
Model | 8 |
Weight | 46 kg |
F | 106 mm |
K | 8 mm |
M | 8 mm |
L | 90 mm |
A | 456 mm |