

€141.25/ pieceexcl. VAT
€170.91incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Twin Power® |
Type | DL-075 |
Pitch length | 1371.6 mm |
Pitch length | 54 in |
Width | 19.05 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Profile shape | Trapezoid |
Number of teeth | 144 |
Double-sided | Yes |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 120 °C |
Tooth Height | 1.91 mm |
Belt thickness | 0.762 mm |
Weight | 0.106 kg |