




€126.21/ pieceexcl. VAT
€152.71incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Twin Power® |
Type | DH-075 |
Pitch length | 1143 mm |
Pitch length | 45 in |
Width | 19.05 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Profile shape | Trapezoid |
Number of teeth | 90 |
Double-sided | Yes |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 120 °C |
Tooth Height | 2.29 mm |
Belt thickness | 1.372 mm |
Weight | 0.114 kg |