




€207.89/ pieceexcl. VAT
€251.55incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Twin Power® HTD |
Type | 5DM-015 |
Pitch length | 2100 mm |
Width | 15 mm |
Pitch | 5 mm |
Profile shape | Round |
Number of teeth | 420 |
Double-sided | Yes |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 120 °C |
Tooth Height | 2.1 mm |
Belt thickness | 1.5 mm |
Weight | 0.156 kg |